Art Marker Set, Assorted, Capped, PK40
Mfr # 587858
Zoro # G914235779
product price: $24.89
/pk 40, $0.62/eaKey Features
Marker Cap
Capped
Waterproof
Not Waterproof
Marker Ink Color
Assorted
Number of Markers
40
Series
Ultra-Clean
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
587858
Zoro #
G914235779
UPC #
-
Country of Origin
United States
Details
Item
Art Marker Set
Marker Cap
Capped
Waterproof
Not Waterproof
Marker Ink Color
Assorted
Number of Markers
40
Series
Ultra-Clean
Marker Tip
Bullet
Washable
Washable
Barrel Type
Standard
Standards
ACMI AP, ASTM D-4236
Metal Detectable
Not Metal Detectable
Cleanroom Standard
Not Cleanroom Certified
Marker Set Ink Colors
(40) Classic Crayola(R) Colors
Includes Pen Cushion
Cushion Not Included
Toxicity
Non-Toxic
Irradiated
Non-Irradiated
Number Included
40
Package Type
Classroom Set
Number of Tips
Single
X-Ray Detectable
Not X-Ray Detectable
Erasable
Non-Erasable
Green Certification or Other Recognition
AP Certified Nontoxic
Description
Art Marker Set, Assorted, (40) Classic Crayola(R) Colors, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Washable, Waterproof Not Waterproof, Standards ACMI AP, ASTM D-4236, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.