Art Marker Set, Assorted, Capped, PK40
Mfr # 587861
Zoro # G314235775
product price: $24.09
/pk 40, $0.60/eaKey Features
Standards
ACMI AP, ASTM D-4236
Number of Markers
40
Waterproof
Not Waterproof
Marker Tip
Bullet
Marker Ink Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
587861
Zoro #
G314235775
UPC #
-
Country of Origin
United States
Details
Item
Art Marker Set
Standards
ACMI AP, ASTM D-4236
Number of Markers
40
Waterproof
Not Waterproof
Marker Tip
Bullet
Marker Ink Color
Assorted
Washable
Washable
Series
Ultra-Clean
Marker Cap
Capped
Barrel Type
Pen Style
Package Type
Classroom Set
Number Included
40
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Irradiated
Non-Irradiated
Includes Pen Cushion
Cushion Not Included
Erasable
Non-Erasable
Marker Set Ink Colors
(40) Classic Crayola(R) Colors
Number of Tips
Single
Toxicity
Non-Toxic
Cleanroom Standard
Not Cleanroom Certified
Green Certification or Other Recognition
AP Certified Nontoxic
Description
Art Marker Set, Assorted, (40) Classic Crayola(R) Colors, Marker Tip Bullet, Marker Cap Capped, Barrel Type Pen Style, Washable Washable, Waterproof Not Waterproof, Standards ACMI AP, ASTM D-4236, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.