Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Art Marker Set, Assorted, Capped, PK8

  • Mfr # 587708

  • Zoro # G514235773


product price: $4.65
/pk 8, $0.58/ea
Sold in multiples of 3 for $13.95

Key Features

Color
Black; Blue; Brown; Green; Orange; Red; Violet; Yellow
Number of Markers
8
Marker Cap
Capped
Waterproof
Not Waterproof
Color Family
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587708
Zoro #
G514235773
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Broad

Details

Item
Art Marker Set
Color
Black; Blue; Brown; Green; Orange; Red; Violet; Yellow
Number of Markers
8
Marker Cap
Capped
Waterproof
Not Waterproof
Color Family
Multicolor
Marker Ink Color
Assorted
Barrel Type
Standard
Features
Permanent Ink
Marker Type
Permanent
Standards
ACMI AP, ASTM D-4236
Washable
Non-Washable
Marker Tip
Bullet
Includes Pen Cushion
Cushion Not Included
Metal Detectable
Not Metal Detectable
Number of Tips
Single
Irradiated
Non-Irradiated
X-Ray Detectable
Not X-Ray Detectable
Toxicity
Non-Toxic
Cleanroom Standard
Not Cleanroom Certified
Erasable
Non-Erasable
Number Included
8
Marker Set Ink Colors
Black, Blue, Brown, Green, Orange, Red, Violet, Yellow
Package Type
Peggable Box
Marker Grade
School Grade
Age Recommendation
Ages 8 and Up
Green Certification or Other Recognition
AP Certified Nontoxic

Description

Art Marker Set, Assorted, Black, Blue, Brown, Green, Orange, Red, Violet, Yellow, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Not Waterproof, Standards ACMI AP, ASTM D-4236, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.