
Artista II Washable Tempera Paint, 16 fl oz, Black
Mfr # 543115051
Zoro # G615140181
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Width
2.8 in
Length
6.9 in
Certification
ACMI Certified AP Nontoxic
Depth
2.8 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543115051
Zoro #
G615140181
UPC #
-
Country of Origin
United States
Dimensions
Width
2.8 in
Length
6.9 in
Depth
2.8 in
Details
Color
Black
Certification
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Innovative paint formula combines color performance and washability in one convenient product. Ideal for classroom teachers, Artista II Washable Tempera Paint can be applied to many surfaces including papier mache, cardboard and newspaper. Small opening under the snap-on cap makes dispensing simple. Hinged lid ensures you don't lose the cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.