
Artista II Washable Tempera Paint, 16 fl oz, Magenta
Mfr # 543115069
Zoro # G915140171
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Width
2.8 in
Length
6.9 in
Certification
ACMI Certified AP Nontoxic
Depth
2.8 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543115069
Zoro #
G915140171
UPC #
-
Country of Origin
United States
Dimensions
Width
2.8 in
Length
6.9 in
Depth
2.8 in
Details
Color
Pink
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Description
Artista II Washable Tempera Paint features an innovative formula that combines color performance and washability in one product. Ideal for classroom teachers, formula offers a creamy consistency, good opacity and coverage. With excellent adhesion and end result, paint can be used on a variety of surfaces, including newspaper, cardboard and papier mache. Good secondary color mixing allows teaching color theory. Nontoxic paint is washable from skin and most washable clothing pre-treatment required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.