
Artista II Washable Tempera Paint, Peach, 16 oz Bottle
Mfr # 54-3115-033
Zoro # G005743053
product price:Â $4.65
/eaKey Features
Capacity
16 oz
Finish
Matte
Application Method
Interior
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Basis Weight
1.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
54-3115-033
Zoro #
G005743053
UPC #
71662650339
Country of Origin
United States
Details
Item
Paints
Color
Peach
Capacity
16 oz
Finish
Matte
Application Method
Interior
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Basis Weight
1.3 lbs
Paint Sub-Category
Poster Tempera
Diluent/Solvent Ingredient(s)
Water
Packaging Type
Bottle
Number of Colors
1
Intended Application Environment
Interior
Finish/Sheen
Matte
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Recommended Level of Ventilation
None
Color Family
Orange
Description
Color performance and washability in one! Features bright color and a creamy consistency that educators prefer. Good secondary color mixing for teaching color theory. Provides good opacity and coverage, and can be used on a variety of surfaces including newspaper, cardboard, and papier mache.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.