Bluey Giant Coloring Pages, 18 12.13in x 18.88in Sheets

  • Mfr # 04-2663

  • Zoro # G315661610


product price: $8.55
/ea

Key Features

Includes
(18) 12.13" x 18.88" Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-2663
Zoro #
G315661610
UPC #
71662026639
Country of Origin
United States

Details

Item
Drawing & Coloring Kits
Includes
(18) 12.13" x 18.88" Sheets

Description

Delight little ones with Giant Coloring Pages from Crayola and inspire the young artists in your life to join their favorite pup, Bluey, in her funny, unpredictable adventures! Featuring scenes taken directly from the hit television show, each giant sheet gives kids plenty of space to get creative and create their own poster art. And as the sheets are packaged loose, they can also be easily displayed. No tearing necessary! The included folder-style storage container keeps everything safe for on-the-go entertainment. Pair these sheets with a Bluey Coloring Set or simply with a box of Crayola Crayons both sold separately, so budding artists can get started with Bluey, Bandit, Chilli, Bingo and the others right away!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.