Zoro Homepage

Blunt Tip Kid's Scissors, 5in Cut Length, Straight Blue Handle

  • Mfr # 69-3009

  • Zoro # G315509943


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Blade Material
Stainless Steel
Handle Color
Blue
Handle Type
Straight
Left/Right Hand
Left/Right
Cutting Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-3009
Zoro #
G315509943
UPC #
71662830090
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length
5 in

Details

Blade Material
Stainless Steel
Handle Color
Blue
Item
Safety/Training Scissors & Shears
Handle Type
Straight
Left/Right Hand
Left/Right
Handle Material
Plastic
Color
Blue

Description

Specifically designed to meet the cutting needs of young children, these kid-friendly scissors offer safety, durability, and ease of use. Featuring rounded points and tough stainless steel blades, they ensure safe, smooth cutting without compromising on performance. Perfect for both left- and right-handed users, the ergonomic design provides a comfortable grip, making them easy for little hands to control. Whether for school projects, arts and crafts, or at-home activities, these scissors cut through paper effortlessly while keeping safety a priority. Recommended for ages 4 and up, they are a must-have tool for fostering creativity and fine motor skills in kids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.