Zoro Homepage

Bold and Bright Construction Paper Crayons, 24 Colors, 144PK

  • Mfr # 523463

  • Zoro # G111799869


product price: $28.99
/pk 144, $0.20/ea

Key Features

Color
Assorted
Includes
144 Crayons
Material
Wax
Recommended Grade
Grade K+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523463
Zoro #
G111799869
UPC #
194629122820
Country of Origin
United States

Details

Color
Assorted
Includes
144 Crayons
Material
Wax
Recommended Grade
Grade K+
Recommended Age
3+ years

Description

Crayola Bold & Bright Construction Paper Crayons make coloring on colored craft paper a breeze! Kids will love finally seeing their works of art pop, no matter what backdrop they choose. This set of art tools features vibrant, creamy crayons in both primary and secondary colors. Bold and bright tones give children a rainbow of hues to choose from. Unique formula produces extra bold results, these crayons appear on construction paper, paper bags, cardboard, and more! Pair with a pack of Crayola Construction Paper sold separately for a great bundled gift for kids. Safe and nontoxic, ideal for ages 3 and up. Each pack includes 24 crayons. Sold as 6 packs for a total of 144 crayons.


  • •ARTS & CRAFTS: Construction Paper Crayons are specially formulated to lay down bright, creamy color on all kinds of paper. Easily color on construction paper, brown paper bags, cardstock, and more!
  • •STRONG & DURABLE: Double wrapped for extra durability, these kids crayons can stand up to even the most enthusiastic young artists!
  • •GIFT FOR KIDS: Pair with a pack of Crayola Construction Paper (sold separately) for a great bundled gift for kids.
  • •SAFE & NONTOXIC: Safe and nontoxic, ideal for ages 3 and up.
  • •CRAYOLA CRAYONS: Features 24 Construction Paper Crayons per box. Sold as 6 boxes for a total of 144 crayons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.