Zoro Homepage

Broad Line Markers, Bold & Bright, For Dark Paper, 10PK

  • Mfr # 587735

  • Zoro # G612929284


product price: $8.49
/pk 10, $0.85/ea

Key Features

Width
5.5 in
Length
7.43 in
Color
Multi
Depth
0.63 in
Certification
ACMI Certified AP Nontoxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587735
Zoro #
G612929284
UPC #
-
Country of Origin
United States

Dimensions

Width
5.5 in
Length
7.43 in
Depth
0.63 in
Tip Size
Broad

Details

Color
Multi
Certification
ACMI Certified AP Nontoxic
Marker Type
Washable
Standards
ACMI AP Non-Toxic Certified, Conforms to ASTM D4236 Standards
Marker Tip
Bullet
Recycled Total
0%
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Age Recommendation
Ages 3 and Up

Description

Broad Line Markers are essential children's art supplies both in and outside the classroom. They make a statement on light and dark paper. Perfect for beginner artists, this washable marker set washes away from skin, most washable clothing and furniture. Whether children are coloring in their favorite coloring pages or drawing pictures for class, each marker features a conical tip that can be used for thick or thin lines. Safe, nontoxic markers are recommended for ages 4 and up.


  • Bold and bright colors stand out on light and dark paper.
  • Markers wash from skin and most washable clothing.
  • A popular item on back-to-school lists for school projects, homework and crafts.
  • Broad line markers with a conical tip allow kids to color with thick lines or draw with thin lines.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.