
Broad Line Washable Markers, Broad Bullet Tip, Brown, 12PK
Mfr # 58-7800-007
Zoro # G803450863
product price: $10.29
/pk 12, $0.86/eaKey Features
Tip Size
Broad
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.05 lbs
Point Type
Bullet
Marker Grade
School Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-7800-007
Zoro #
G803450863
UPC #
71662781071
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Item
Markers
Color
Brown
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.05 lbs
Point Type
Bullet
Marker Grade
School Grade
Age Recommendation
Ages 6 and Up
Series
Broad Line Washable
Description
Create colorful designs on many different surfaces. Washable from skin, clothing and even from painted walls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.