
Broad Line Washable Markers, Broad Bullet Tip, Yellow, 12PK
Mfr # 58-7800-034
Zoro # G703450765
product price: $9.59
/pk 12, $0.80/eaKey Features
Tip Size
Broad
Weight
0.275 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Grade
School Grade
Point Type
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58-7800-034
Zoro #
G703450765
UPC #
71662781347
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Item
Markers
Color
Yellow
Weight
0.275 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Grade
School Grade
Point Type
Bullet
Age Recommendation
Ages 6 and Up
Series
Broad Line Washable
Description
Create colorful designs on many different surfaces. Washable from skin, clothing and even from painted walls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.