Zoro Homepage

Broad Tip Markers, 12PK

  • Mfr # 58-7712

  • Zoro # G015140217


product price: $7.15
/pk 12, $0.60/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Assorted
Overall Length
7.5 in
Standards
ACMI Certified AP Nontoxic
Width
5.6 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-7712
Zoro #
G015140217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.5 in
Width
5.6 in
Depth
0.7 in

Details

Color
Assorted
Standards
ACMI Certified AP Nontoxic
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Marking Tip Shape
Conical

Description

Markers offer water-soluble, water-based ink that may not wash out of clothing. Broad tips are great for filling in. 12-color set includes one each of red, orange, yellow, green, blue, violet, brown, black, gray, pink, light blue and tan. Markers are certified AP nontoxic and conform to ASTM D-4236.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.