Brush & Detail Dual-Tip Markers, 32 Colors in 16 Markers

  • Mfr # 58-6755

  • Zoro # G616038678


product price:  $31.59
/ea

Key Features

Color
Assorted
Recommended Grade
Grade PK+
Material
Ink, Plastic
Includes
16 Markers (32 Colors)
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-6755
Zoro #
G616038678
UPC #
71662167554
Country of Origin
Malaysia

Details

Color
Assorted
Recommended Grade
Grade PK+
Material
Ink, Plastic
Includes
16 Markers (32 Colors)
Recommended Age
4+ years

Description

Discover the joy of artistry with the Crayola 16 count Brush & Detail Dual-Tip Markers. This set offers a versatile coloring experience with its dual-tip markers. Each marker features a flexible brush tip for brushstroke control, allowing for broad, paint-like strokes. The dual-tip markers also feature an ultra-fine tip for precision detailing, making it easier than ever to create crisp edges and clean lines. The art marker set features a wide color range with 16 dual-ended markers, providing a total of 32 vibrant colors. The water-based markers allow for easy blending with other water-based mediums. These markers are perfect for journaling, artistic creations, and adult coloring. The nontoxic nature of these markers ensures safe use, making them an excellent gift for various occasions. Check out other products from the Crayola Doodle & Draw line or a Crayola Adult Coloring Book for a great bundled gift idea both sold separately. This product is recommended for children aged 4 and up.


  • BRUSH TIP MARKERS: The set includes 16 dual-ended markers, offering a total of 32 vibrant colors.
  • DUAL-TIP MARKERS: The flexible brush tip allows for broad, paint-like strokes, while the ultra-fine tip is perfect for precision detailing. The markers create crisp edges and clean lines.
  • ADULT COLORING MARKERS: Crayola Brush & Detail Markers are great for adult coloring projects, bullet journaling, art projects, and more. Pair with other Crayola Doodle & Draw products of Crayola Adult Coloring Books for a fun and relaxing activity.
  • CREATIVE GIFT: The beautiful set of multi-purpose markers make this a great Hanukkah, Christmas, Easter or birthday gift for creative teens and adults.
  • SAFE & NONTOXIC: Crayola Markers are safe & nontoxic, ideal for artists aged 4 & up.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.