Zoro Homepage

Nontoxic Anti-Dust Chalk, 3" x 0.31" Diameter, White, PK12

  • Mfr # 501402

  • Zoro # G7494910


product price: $1.15
/pk 12, $0.10/ea

Key Features

Length
3"
Color
White
Material
Chalkboard Chalk
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
0.284 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501402
Zoro #
G7494910
UPC #
071662014025
Country of Origin
Korea, Republic of

Dimensions

Length
3"
Outside Diameter
0.31"
Overall Length
3/8 in
Diameter
3 3/16 in
Stick Length
3 in
Barrel Diameter
1/4 in

Details

Item
Chalkboard Chalk
Color
White
Material
Chalkboard Chalk
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
0.284 lbs
Chalk Color
White
Product Type
Anti-Dust(R) Chalkboard Chalk
Age Recommendation
Ages 4 and Up
Set Contains
12-Stick Set
Number of Colors
1
Number of Crayons per Pack
12
Shape
Round
Colors Included
White
Erasable
Erasable
Packs per Case
1
Package Type
Classroom Set
Washable
Washable
Toxicity
Non-Toxic

Description

Chalkboard Chalk, Colors Included White, Number of Crayons per Pack 12, Packs per Case 1, Material Chalkboard Chalk, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.