City Escapes Adult Coloring Book, 40 Pages, 2PK

  • Mfr # 04-0307

  • Zoro # G716254879


product price:  $20.99
/pk 2, $10.50/ea

Key Features

Color
Assorted
Material
Paper
Size
8" x 10"
Includes
2 Coloring Books
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-0307
Zoro #
G716254879
UPC #
194629155217
Country of Origin
United States

Dimensions

Size
8" x 10"

Details

Color
Assorted
Material
Paper
Includes
2 Coloring Books
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Get lost in your creativity around the world with Crayola City Escapes coloring pages. Each page has iconic cityscapes with selected pages with black backgrounds for embellishing with gel colored pencils pencils not included. Includes 40 premium 8 x 10 pages of international cityscape line art with an instructional forward with special techniques for coloring with gel pencils on dark pages. Escape into the world of adult coloring with Crayola City Escapes coloring pages. Color in the detailed line art of scenes from some of the most icon cities in the world. Sold as a pack of coloring books.


  • CRAYOLA COLORING BOOK FOR ADULTS: Pack of 2 coloring books, each featuring 40 Premium Adult Coloring Pages of stunning cityscape art.
  • INSTRUCTIONAL FORWARD: Includes a special forward with techniques for coloring with gel pencils on dark pages (pencils not included).
  • ESCAPE INTO CITYSCAPES: Dive into the world of adult coloring with Crayola City Escapes, perfect for relaxation and creativity.
  • DETAILED LINE ART: Color in intricate line art of the most iconic cities in the world, from New York to Tokyo.
  • 8 x 10 INCH PAGES: Each page measures a generous 8 x 10 inches, providing ample space to bring your city scenes to life.
  • PAIR WITH CRAYOLA COLORED PENCILS: Pair other Crayola Colored Pencils (sold separately) to create your own breathtaking city scenes with ease.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.