Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clicks Retractable Markers, 10PK

  • Mfr # 588370

  • Zoro # G215140345


product price: $20.15
/pk 10, $2.01/ea

Key Features

Color
Multi
Overall Length
7.75 in
Dated Goods
No
Assembly Required
No
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588370
Zoro #
G215140345
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
7.75 in
Depth
0.63 in
Width
5.81 in

Details

Color
Multi
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Marking Tip Shape
Conical

Description

With Clicks Retractable Markers, each marker tip stays fresh inside the marker barrel so no more lost caps or dried-out markers. Special ink is designed to resist drying out. Conical tips make it possible to create thick and thin lines while the easy-click design makes them ideal for coloring on-the-go. Prepare for school projects, crafts and homework assignments with vibrant colors that wash from skin as well as most washable clothing. This set comes with 10 classic colors that are ideal for a variety of creative projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.