Zoro Homepage

Clspk 8Clssc Clr 8Sz, PK800

  • Mfr # 52-8008

  • Zoro # G6401776


product price: $61.15
/pk 800, $0.08/ea

Key Features

Width
3.6"
Color
Yellow
Depth
0.3"
Features
Water Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-8008
Zoro #
G6401776
UPC #
71662980085
Country of Origin
United States

Dimensions

Width
3.6"
Depth
0.3"

Details

Item
Crayon
Color
Yellow
Features
Water Proof

Description

Clspk 8Clssc Clr 8Sz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.