Zoro Homepage

Color & Erase Markers, 8 Colors, 4PK

  • Mfr # 81-1546

  • Zoro # G616514042


product price: $45.79
/pk 4, $11.45/ea

Key Features

Includes
32 Color & Erase Washable Markers
Color
Assorted
Material
Ink, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-1546
Zoro #
G616514042
UPC #
-
Country of Origin
Malaysia

Details

Includes
32 Color & Erase Washable Markers
Color
Assorted
Material
Ink, Plastic

Description

Introducing the Crayola Color & Erase Marker Refill Set! This vibrant band of Color & Erase Washable Markers promises to catapult your Crayola Color & Erase activity sets into the colorful cosmos of creativity Color & Erase Pads and Paper sold separately!. Dive into a world of color with Crayola Color & Erase Markers - where drawings come to life and clean up is a breeze! These markers are about more than making marks; they're your ticket to a mess-free masterpiece. Whether it's stray marks on skin, clothes, or walls, a simple swipe with a damp cloth can wipe the slate clean. Crayola Color & Erase is the ultimate travel companion, keeping kids engaged and imaginative while on the go. Pair this refill set with a Color & Erase Activity kit for an unforgettable gift for kids. Safe, non-toxic, and perfect for budding artists aged 3 and up. Each pack includes 8 markers. Sold as 4 packs for a total of 32 markers.


  • WASHABLE MARKERS FOR KIDS: Sold as 4 packs for a total of 32 markers, each pack includes 8 Crayola Ultra-Clean Washable Markers that easily wash from skin, clothes, and walls.
  • EASY TO ERASE: With a quick wipe of a damp cloth, your canvas is ready for the next creation!
  • TRAVEL ACTIVITY: Color & Erase Activity Pads make a great travel activity for toddlers and kids.
  • GIFT FOR KIDS: Gift this marker set with other Color & Erase Activity sets for a creative bundled gift for kids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.