Zoro Homepage

Color Wonder Mess-Free Coloring, 3-Pack Activity Pad Bundle, Disney

  • Mfr # 75-7176

  • Zoro # G916254969


product price: $40.19
/ea

Key Features

Color
Assorted
Includes
(3) 16-page spiral bound activity pads (Frozen, Mickey, Princess), 9 markers
Material
Paper, Felt, Ink, Plastic
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-7176
Zoro #
G916254969
UPC #
71662071769
Country of Origin
Viet Nam

Details

Color
Assorted
Includes
(3) 16-page spiral bound activity pads (Frozen, Mickey, Princess), 9 markers
Material
Paper, Felt, Ink, Plastic
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Introducing the Crayola Disney Color Wonder Activity Pad Bundle, a delightful set that sparks creativity and imagination! Each of the three spiral-bound activity pads features beloved Disney characters, including Mickey Mouse, enchanting Disney Princesses, and the beloved characters from Frozen. Watch as kids bring these iconic characters to life, all while enjoying the magic of mess-free coloring. Colors appear only on special Crayola Color Wonder Paper, ensuring a worry-free experience for parents. Whether it's a long road trip, a car ride, or an airplane journey, these travel-friendly coloring pages keep young artists engaged and entertained. Perfect for gifting, the Color Wonder Activity Pad Bundle is a thoughtful present for toddlers and kids. Plus, the coloring supplies are safe and nontoxic, making them ideal for ages 3 and up. Let creativity flourish with this enchanting Color Wonder Set!


  • CRAYOLA DISNEY COLOR WONDER SET: Contains a 16 page Frozen Activity Pad with 3 Mess Free Markers, a 16 page Mickey Mouse Activity Pad with 3 Mess Free Markers, and a 16 page Disney Princess Activity Pad with 3 Mess Free Markers.
  • DISNEY COLORING PAGES: Kids can bring their favorite Disney characters to life, including Mickey Mouse, the enchanting Disney Princesses, or the beloved characters from Frozen.
  • MESS FREE COLORING: Colors appear only on special Crayola Color Wonder Paper, not on skin, clothing, or carpets.
  • TRAVEL-FRIENDLY SET: The Coloring & Activity Pages are great for toddlers and young kids on long road trips, car rides, or airplanes, with a spiral ring to keep everything organized.
  • DISNEY GIFT FOR KIDS: Color Wonder makes a great gift for toddlers and kids.
  • COLOR WONDER SUPPLIES: Works with all Color Wonder Paints, Markers, and Stamps.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.