Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Wonder Mess-Free Coloring, Mini Box Set, Ariel, 3PK

  • Mfr # 75-2862

  • Zoro # G916254938


product price: $29.25
/pk 3, $9.75/ea

Key Features

Color
Assorted
Material
Paper, Felt, Ink, Plastic
Includes
(36) 5" x 7" coloring pages, (12) Color Wonder Broadline markers
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-2862
Zoro #
G916254938
UPC #
194629155323
Country of Origin
United States

Details

Color
Assorted
Material
Paper, Felt, Ink, Plastic
Includes
(36) 5" x 7" coloring pages, (12) Color Wonder Broadline markers
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Dive into a world of creativity with the Crayola Color Wonder Ariel Mini Box Set. Inspired by Ariel, the young mermaid who discovered her power in her voice, this set offers a magical, mess-free coloring experience that preschoolers and parents will adore. Just like Ariel, your little ones can make waves in their world through their art. The mess-free coloring ensures that clothes, furniture, walls, and hands remain stain-free, making it a perfect choice for on-the-go activities and travel activities for kids. The set is a part of the enchanting under-the-sea journey, inviting your little ones to explore their creativity while immersing themselves in the world of the Little Mermaid. This product is nontoxic, making it safe for your little ones and an ideal gift for various occasions. This product is recommended for children aged 3 and up. Each Color Wonder mini box set includes 12 mess free coloring pages, each measuring 5 x 7, and 4 Color Wonder Broadline markers. Sold as a pack of 3 complete sets.


  • MESS FREE COLORING: Colors appear only on special Color Wonder Paper, not on skin, clothing, or carpet.
  • TRAVEL-FRIENDLY: This compact set is perfect for on-the-go activities and travel, keeping your preschoolers engaged and entertained.
  • GIFTS FOR TODDLERS: The Little Mermaid coloring set is nontoxic, ensuring safe play for your toddlers. It also makes a perfect gift for birthdays, Hanukkah, Christmas, Easter, or just because.
  • ARIEL COLOR WONDER MINI BOX SET: Sold as 3 complete sets, each set contains 12 Disney Junior Ariel Mini Coloring & Activity Pages and 4 Color Wonder Markers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.