Colored Pencil, Assorted, 2B, PK24

  • Mfr # 684024
  • Zoro # G4698499
product price: 
$
6.79
/pk of 24, $0.28/ea
Sold in multiples of 2 pks for $13.58

Key Features

Material
Wood
Barrel Color
Aqua Green, Black, Blue, Brown, Golden Yellow, Gray, Green, Jade Green, Light Blue, Light Brown, Magenta, Mahogany, Orange, Peach, Pink, Red, Red Orange, Sky Blue, Tan, Violet, White, Yellow, Yellow Green, Yellow Orange
Includes Eraser
No
Color
Assorted
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
684024
Zoro #
G4698499
UPC #
-
Country of Origin
Brazil
Item
Colored Pencil
Material
Wood
Barrel Color
Aqua Green, Black, Blue, Brown, Golden Yellow, Gray, Green, Jade Green, Light Blue, Light Brown, Magenta, Mahogany, Orange, Peach, Pink, Red, Red Orange, Sky Blue, Tan, Violet, White, Yellow, Yellow Green, Yellow Orange
Includes Eraser
No
Color
Assorted
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
0.305 lbs
Art/Drafting Pencil Grade
Student
Numeric Graphite Scale
#1
Graphite Color Assortment
Aqua Green; Black; Blue; Brown; Golden Yellow; Gray; Green; Jade Green; Light Blue; Light Brown; Magenta; Mahogany; Orange; Peach; Pink; Red; Red Orange; Sky Blue; Tan; Violet; White; Yellow; Yellow Green; Yellow Orange
HB Graphite Scale
2B
Pencil Grip Type
Round
Pencil Barrel Color Assortment
Aqua Green; Black; Blue; Brown; Golden Yellow; Gray; Green; Jade Green; Light Blue; Light Brown; Magenta; Mahogany; Orange; Peach; Pink; Red; Red Orange; Sky Blue; Tan; Violet; White; Yellow; Yellow Green; Yellow Orange
Lead Type
2B
Metal Detectable
Not Metal Detectable
Colors Included
Aqua Green, Black, Blue, Brown, Golden Yellow, Gray, Green, Jade Green, Light Blue, Light Brown, Magenta, Mahogany, Orange, Peach, Pink, Red, Red Orange, Sky Blue, Tan, Violet, White, Yellow, Yellow Green, Yellow Orange
Number of Markers
24
Green Certification or Other Recognition
AP Certified Nontoxic
Pencil Type
Wooden
X-Ray Detectable
Not X-Ray Detectable
Lead Color
Assorted
Irradiated
Non-Irradiated
Package Type
Classroom Set
Erasable
Erasable
Toxicity
Non-Toxic
Marker Tip
Pre-Sharpened
Shape
Round
Includes Pen Cushion
Cushion Not Included
Shell Material
Wood

Dimensions

Graphite Diameter
3.3 mm
Point Size
3.3 mm

Description

Wooden, Colored Pencil, Point Size 3.3 mm, Material Wood, Barrel Color Aqua Green, Black, Blue, Brown, Golden Yellow, Gray, Green, Jade Green, Light Blue, Light Brown, Magenta, Mahogany, Orange, Peach, Pink, Red, Red Orange, Sky Blue, Tan, Violet, White, Yellow, Yellow Green, Yellow Orange, Includes Eraser Eraser Not Included, Lead Color Assorted, Package Quantity 24

Ratings & reviews