Zoro Homepage

Colored Pencil, Assorted, 2B, PK240

  • Mfr # 68-7506

  • Zoro # G211757417


product price: $57.85
/pk 240, $0.24/ea

Key Features

Point Size
0.9 mm
Material
Wood
Barrel Color
Black, Blue, Brown, Green, Orange, Red, Red Orange, Sky Blue, Violet, White, Yellow, Yellow Green
Includes Eraser
Eraser Not Included
Pencil Type
Wooden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-7506
Zoro #
G211757417
UPC #
-
Country of Origin
Brazil

Dimensions

Point Size
0.9 mm

Details

Item
Colored Pencil
Material
Wood
Barrel Color
Black, Blue, Brown, Green, Orange, Red, Red Orange, Sky Blue, Violet, White, Yellow, Yellow Green
Includes Eraser
Eraser Not Included
Pencil Type
Wooden
Features
Includes 240 colored pencils (20 of each color) and 12 handheld pencil sharpeners.
Grade
Art/Design Student
Includes
(12) Pencil Sharpener
Recommended Age
3 and Up
Grip Type
Smooth Round
Pre-Sharpened Woodcase
Yes
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Colors Included
(20) Black, (20) Blue, (20) Brown, (20) Green, (20) Orange, (20) Red, (20) Red Orange, (20) Sky Blue, (20) Violet, (20) White, (20) Yellow, (20) Yellow Green
Number of Markers
240
Shape
Round
Lead Type
2B
Number Included
20
X-Ray Detectable
Not X-Ray Detectable
Toxicity
Non-Toxic
Lead Color
Assorted
Package Type
Classroom Set
Erasable
Erasable
Marker Tip
Pre-Sharpened
Includes Pen Cushion
Cushion Not Included
Metal Detectable
Not Metal Detectable
Irradiated
Non-Irradiated

Description

With a wide palette of rich, vibrant hues and cool, soothing tones, these colored pencils are perfect for adding depth and detail to finely crafted line art. The thick, soft leads ensure a smooth, scratch-free laydown of color, making every stroke effortless and precise. Designed to stay sharper longer and resharpen easily, they're ideal for extended creative sessions. These pencils excel at color mixing and blending, allowing artists to achieve beautiful gradients and layered effects, while also supporting more advanced, detailed techniques. Perfect for students, hobbyists, and professional artists, they offer durability, versatility, and exceptional performance for coloring, sketching, and beyond.
  • • Ideal for finely detailed line art.
  • • Wide pallet of both rich, vibrant colors and cool, soothing colors.
  • • Thick, soft leads for smooth, scratch-free laydown.
  • • Perfect for color mixing and blending as well as practicing more detailed techniques.
  • • Stay sharper longer and resharpen more easily than most colored pencils.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.