Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colored Pencils, 24PK

  • Mfr # 68-4024

  • Zoro # G914897199


product price: $6.49
/pk 24, $0.27/ea
Sold in multiples of 2 for $12.98

Key Features

Barrel Color
Assorted
Length
8.25 in
Height
0.69 in
Width
3.5 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-4024
Zoro #
G914897199
UPC #
-
Country of Origin
Brazil

Dimensions

Length
8.25 in
Height
0.69 in
Width
3.5 in

Details

Barrel Color
Assorted
Recycled Total
0%
Assembly Required
No
Standards
ACMI Certified AP Nontoxic
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Color pencils are an indispensable tool at home and in the classroom. They are ideal for creating and coloring maps, completing art or science projects, and making signs and labels. Pre-sharpened pencils have an easy-to-grip design for better control and are made with thick, soft lead so they won't break easily under pressure. Children will love to use these durable, vividly colored pencils. Small enough to fit in a book bag, this portable box holds 24 colors. The smooth colors are perfect for color mixing and blending as well as for practicing more detailed techniques. These pencils are created from reforested wood instead of wood from old-growth forests. For every tree used in the manufacturing of these pencils, a new tree is planted. Color pencils are recommended for children ages 4 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.