Zoro Homepage

Coloring Art Case, Disney Princess

  • Mfr # 04-1251

  • Zoro # G416038809


product price: $40.65
/ea

Key Features

Includes
24 Crayons, (10) Fine Line Markers, (10) Broad Line Markers, 16 Coloring Pages, (10) Blank Pages, 3 Character Stands, 2 Sticker Sheets, Poster, Reusable Plastic Case
Recommended Age
5+ years
Color
Assorted
Material
Plastic, Felt, Ink, Stickers
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-1251
Zoro #
G416038809
UPC #
71662212513
Country of Origin
United States

Details

Includes
24 Crayons, (10) Fine Line Markers, (10) Broad Line Markers, 16 Coloring Pages, (10) Blank Pages, 3 Character Stands, 2 Sticker Sheets, Poster, Reusable Plastic Case
Recommended Age
5+ years
Color
Assorted
Material
Plastic, Felt, Ink, Stickers
Recommended Grade
Grade K+

Description

Open the door to a world where fairy tales and art blend seamlessly with the Crayola Disney Princess Coloring Art Case. This 75-piece set invites children to explore their artistic talents with 24 Crayons and 20 Markers, split between 10 Broad Line Markers for bold, sweeping strokes and 10 Fine Line Markers for intricate details. The set is complete with 16 Disney Princess Coloring Pages that capture the enchantment of Disney tales, and 10 Blank Pages for the imagination to run free. The 2 Sticker Sheets add a sprinkle of Disney charm, and the 3 Character Stands bring princesses to 3D life. Encased in a Portable Art Case, this kit is perfect for creative adventures at home or away. Ideal for kids aged 5 and up, it's a delightful gift for any budding artist's royal collection. Crayola Art Supplies are safe and non-toxic, ideal for ages 5 and up.


  • DISNEY PRINCESS COLORING ART CASE: This 75-piece art set includes 24 Crayons, 10 Fine Line Markers, 10 Broad Line Markers, 16 Coloring Pages, 10 Blank Pages, 3 Character Stands, 2 Sticker Sheets, 1 Disney Poster, and a Reusable Plastic Case.
  • 26 COLORING PAGES: With 16 Disney Princess Coloring Pages and 10 blank coloring pages, young artists can bring to life scenes of royal splendor.
  • 2 STICKER SHEETS: Embellish your artwork with 2 Disney Princess Sticker Sheets that add a touch of enchantment to every creation.
  • PORTABLE ART KIT: The compact and durable art kit makes it easy for kids to take their art supplies with them on the go.
  • PRINCESS ACCESSORIES: Adorn your personal space with 1 Disney Princess Poster and play with 3 Character Stands.
  • DISNEY GIFT FOR GIRLS & BOYS: This coloring set is the perfect Disney gift for kids who love to draw, color, and create - great for Christmas, Hanukkah, and other festive celebrations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.