Colors of Kindness Crayons, 24 Colors Per Set, 288PK

  • Mfr # 520130

  • Zoro # G611799918


product price:  $37.99
/pk 288, $0.13/ea

Key Features

Color
Assorted
Material
Wax, Pigment
Includes
288 Crayons
Recommended Age
3+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520130
Zoro #
G611799918
UPC #
194629120468
Country of Origin
United States

Details

Color
Assorted
Material
Wax, Pigment
Includes
288 Crayons
Recommended Age
3+ years
Recommended Grade
Grade K+

Description

Spread the love with a pack of Crayola Colors of Kindness Crayons! A thoughtful gift idea for kids and adults, these crayons encourage everyone to create with love. This special set also makes a great gift for Crayola Collectors, and would pair well with a wide variety of favorite coloring books at home! Each Crayola Crayon in this set is double wrapped for added strength and durability. It makes a great unisex stocking stuffer or Easter basket gift for kids, and one that carries a message we would all like to share. Safe and nontoxic art for beginner child artists, ages 3 and up. Packaged in an adorable flip-top crayon box, each pack includes 24 Crayola Crayons with 4 new colors and special-edition words of kindness printed on each crayon. Sold as 12 packs for a total of 288 crayons.


  • •COLORS OF KINDNESS: Focus on good feelings with this thoughtful set of Crayola Crayons with special-edition color names!
  • •CRAYOLA CRAYONS: Each pack features 24 Colors of Kindness Crayola Crayons in assorted colors. Sold as 12 packs for a total of 288 crayons.
  • •DOUBLE WRAPPED & DURABLE: These kids art tools are double wrapped for extra strength and durability.
  • •GIFT FOR KIDS: Pair with Crayola Construction Paper (sold separately) for a great unisex bundled gift for beginner artists.
  • •SAFE AND NONTOXIC: Ideal for adults and kids, ages 3 & up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.