Zoro Homepage

Colors of Kindness Fine Tip Markers, 10PK

  • Mfr # 587807

  • Zoro # G112929272


product price: $4.79
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.58

Key Features

Width
4.19 in
Length
7.44 in
Color
Multi
Depth
0.5 in
Standards
ACMI AP Non-Toxic Certified, Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587807
Zoro #
G112929272
UPC #
-
Country of Origin
United States

Dimensions

Width
4.19 in
Length
7.44 in
Depth
0.5 in
Tip Size
Fine

Details

Color
Multi
Standards
ACMI AP Non-Toxic Certified, Conforms to ASTM D4236 Standards
Marker Type
Washable
Marker Tip
Bullet
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Marker Grade
School Grade
Age Recommendation
Ages 3 and Up

Description

Spread the love with a pack of Colors of Kindness Markers. Packaged in an adorable box, these fine-line markers contain colors named for kindness. They are safe and nontoxic art supplies that unlock creativity in ages 3 and up whether they're working on art projects or school projects. These classic markers are durable and long-lasting, perfect for creating thin lines of detailed works of art.


  • Safe and nontoxic.
  • Washable.
  • These colored markers are essential for large-group coloring activities outside of school, too!
  • Specially labeled with warm words to inspire smiles and happy thoughts.
  • East to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.