
Colors of the World Colored Pencils, 24PK
Mfr # 684607
Zoro # G014897297
product price: $7.85
/pk 24, $0.33/eaSold in multiples of 2 for $15.70
Key Features
Barrel Color
Multi
Length
8.25 in
Width
3.52 in
Height
0.65 in
Standards
ACMI Certified AP Nontoxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684607
Zoro #
G014897297
UPC #
-
Country of Origin
Brazil
Dimensions
Length
8.25 in
Width
3.52 in
Height
0.65 in
Details
Barrel Color
Multi
Standards
ACMI Certified AP Nontoxic
Recycled Total
0%
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Colors of the World Colored Pencils contain 24 specially formulated colors representing people of the world. These skin-tone colored pencils are an exciting addition to your collection, making coloring pages and drawings even more detailed and realistic. Subtle shades are formulated to better recognize diversity worldwide. Colors of the World fall into three main shades: Almond, Golden and Rose - and all the darker or lighter shades in between.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.