
Colors of the World Crayons, Assorted, 24PK
Mfr # 520108
Zoro # G715140135
product price: $3.75
/pk 24, $0.16/eaSold in multiples of 3 for $11.25
Key Features
Width
2.81 in
Length
4.5 in
Certification
ACMI Certified AP Nontoxic
Depth
1.06 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520108
Zoro #
G715140135
UPC #
-
Country of Origin
United States
Dimensions
Width
2.81 in
Length
4.5 in
Depth
1.06 in
Details
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Recycled
No
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Colors of the World Crayons contain 24 specially formulated colors representing people of the world. These skin-tone crayons are a welcome addition to any classroom art tools collection, allowing children to make school projects more realistic and true to their world. Colors of the World fall into three main shades: Almond, Golden and Rose - and all the darker or lighter shades in between.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.