
Colors of the World Large Crayons, Assorted, 24PK
Mfr # 520134
Zoro # G415140183
product price: $13.15
/pk 24, $0.55/eaKey Features
Color
Multi
Overall Length
5.31 in
Depth
1.33 in
Width
3.75 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520134
Zoro #
G415140183
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5.31 in
Depth
1.33 in
Width
3.75 in
Details
Color
Multi
Recycled
No
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Colors of the World Large Ultra Clean Washable Crayons are specially formulated to easily wash off most surfaces, including skin, clothing, tabletops and even painted walls. If your child ventures off the paper, you can quickly clean it up with a sponge and warm water. Set includes 24 specially formulated colors representing people of the world. These skin-tone crayons are a welcome addition to any classroom art tools collection, allowing children to make school projects more realistic and true to their world. Colors of the World fall into three main shades: Almond, Golden and Rose - and all the darker or lighter shades in between. Great for small children just learning to color and draw, these larger crayons are especially easy to use. Nontoxic crayons are recommended for children ages 3 and older.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.