
Colors of the World Markers, 24PK
Mfr # 587802
Zoro # G315140221
product price: $14.15
/pk 24, $0.59/eaKey Features
Color
Multi
Width
5.13 in
Overall Length
6.78 in
Standards
ACMI Certified AP Nontoxic
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
587802
Zoro #
G315140221
UPC #
-
Country of Origin
United States
Dimensions
Width
5.13 in
Overall Length
6.78 in
Depth
2.16 in
Tip Size
Broad
Details
Color
Multi
Standards
ACMI Certified AP Nontoxic
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Marking Tip Shape
Conical
Description
Multicultural Markers offer 24 colors specially formulated colors representing people of the world. Marks are washable from skin and most washable clothing. Marker meets the need for recognition of diverse populations, touching all curricular threads. Formula washes easily from skin, clothing and common household surfaces - even painted walls. With its conical tip, the Broad Line Marker is a versatile drawing tool. Perfect for coloring in large areas, these markers are also great for drawing thin lines or dots. Children can even create a ribbon effect with lines that taper from thick to thin. Broad-line markers lay down plenty of color and won't smudge or bleed through paper. Ink is certified AP nontoxic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.