Zoro Homepage

Construction Paper Shapes, 48 Perforated Sheets Per Pack, 3PK

  • Mfr # 99-0036

  • Zoro # G316254927


product price: $36.39
/pk 3, $12.13/ea

Key Features

Color
Assorted
Material
Paper
Includes
144 Sheets of Perforated Construction Paper
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-0036
Zoro #
G316254927
UPC #
194629155347
Country of Origin
Canada

Details

Color
Assorted
Material
Paper
Includes
144 Sheets of Perforated Construction Paper
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Shapes are one of the simplest ways for kids to create their first works of art, and with precut shapes you can cut scissors out of the equation. Each pack of 48 micro-perforated sheets of paper comes in assorted colors. These vibrant shades are just the inspiration kids need to craft fierce dragons, friendly dogs, spooky mansions, or whatever else their powerful imaginations can cook up. Sold as 3 packs for a total of 144 sheets.


  • CRAYOLA CONSTRUCTION PAPER: Sold as 3 packs, each pack includes 48 9" x 12" construction paper sheets with over 900 precut paper shapes, such as hearts, stars, and diamonds.
  • COLORED PAPER: Each pack includes 8 sheets each of 6 assorted colors: Red, Orange, Yellow, Green, Blue, and Violet.
  • CUT OUT SHAPES: Perforated paper allows kids to easily punch out the construction paper cutouts.
  • ART & SCHOOL SUPPLIES: Paper shapes are a great way of teaching kids simple geometry.
  • KIDS PAPER CRAFTS: Kids can create construction paper art without scissors, using shapes to build animals, houses, people, and anything else their imagination desires.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.