Zoro Homepage

Crayon Classpack, 16-Color Combo, 800PK

  • Mfr # 52-8016

  • Zoro # G315140313


product price: $110.99
/pk 800, $0.14/ea
Free Shipping & Returns

Key Features

Width
11.4 in
Length
17.2 in
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-8016
Zoro #
G315140313
UPC #
-
Country of Origin
United States

Dimensions

Width
11.4 in
Length
17.2 in
Depth
3.1 in

Details

Color
Assorted
Certification
ACMI Certified AP Nontoxic
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Classpack crayons make it economical to stock enough crayons for every student. The sturdy box storage is ideal for classroom use. Crayons offer a brilliant assortment with true hues and pigments and smooth, even laydown. 16 colors include red, blue, green, yellow, orange, violet, brown, black, carnation pink, yellow-orange, red-orange, red-violet, blue-violet, blue-green, yellow-green and white. Crayons are permanent and waterproof. Crayons are certified AP nontoxic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.