Zoro Homepage

Crayons, Assorted Colors, 16PK

  • Mfr # 52-3016

  • Zoro # G015140170


product price: $2.85
/pk 16, $0.18/ea
Sold in multiples of 3 for $8.55

Key Features

Width
2.7 in
Length
3.8 in
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-3016
Zoro #
G015140170
UPC #
-
Country of Origin
United States

Dimensions

Width
2.7 in
Length
3.8 in
Depth
0.8 in

Details

Color
Assorted
Certification
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Crayons are a must-have art supply for your tiny artist. These simple creative tools have the impressive ability to unleash countless hours of self-expression and imaginative play. Tuck box includes collection of vibrant nontoxic crayons for children of all ages. Nontoxic crayons are double-wrapped for extra strength. They are great for school or home and recommended for children ages 4 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.