
Crayons, Assorted Colors, 8PK
Mfr # 52-3008
Zoro # G815140141
product price: $1.55
/pk 8, $0.19/eaSold in multiples of 5 for $7.75
Key Features
Width
0.4 in
Length
2.7 in
Color
Assorted
Depth
0.4 in
Certification
ACMI Certified AP Nontoxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52-3008
Zoro #
G815140141
UPC #
-
Country of Origin
United States
Dimensions
Width
0.4 in
Length
2.7 in
Depth
0.4 in
Details
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
Crayons are a must-have art supply for your tiny artist. These simple creative tools have the impressive ability to unleash countless hours of self-expression and imaginative play. Tuck box includes collection of vibrant nontoxic crayons for children of all ages. Nontoxic crayons are double-wrapped for extra strength. They are great for school or home and recommended for children ages 4 and up.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.