Zoro Homepage

Crayons with Built-in Sharpener, Assorted Colors, 96PK

  • Mfr # 52-0096

  • Zoro # G215140253


product price: $12.99
/pk 96, $0.14/ea

Key Features

Width
5 in
Length
8.5 in
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Depth
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-0096
Zoro #
G215140253
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
8.5 in
Depth
1.56 in

Details

Color
Assorted
Certification
ACMI Certified AP Nontoxic
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

Crayola Crayons are the classic children's art tool. They are the colors generations have grown up with - from red, yellow, and blue to gold, copper and silver too. Crayola Crayons are designed with a focus on true color, smoothness, and durability. Intense hues and true colors provide your children with colors to match their every coloring whim. Set of original Crayola crayons contains 96 different colors with a built-in sharpener.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.