Zoro Homepage

Crayon/Washable Marker Classpack, 8-Color Combo, 256PK

  • Mfr # 523349

  • Zoro # G315140207


product price: $117.99
/pk 256, $0.46/ea
Free Shipping & Returns

Key Features

Width
11.38 in
Length
20.75 in
Color
Assorted
Depth
3.26 in
Certification
ACMI Certified AP Nontoxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523349
Zoro #
G315140207
UPC #
-
Country of Origin
United States

Dimensions

Width
11.38 in
Length
20.75 in
Depth
3.26 in

Details

Color
Assorted
Certification
ACMI Certified AP Nontoxic
Recycled Total
0%
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Versatile set combines two Crayola classics into one pack. This Crayons and Markers Classpack includes classic crayons and classic broad-line markers in eight different colors. The set includes 128 crayons and 128 markers - enough for the whole class. Wax crayons feature a soft texture that glides smoothly on paper. These nontoxic crayons won't make a mess and are double-wrapped to resist breakage. High-quality, true-to-color ink of the markers add bold color to artwork, school assignments and other creative projects. Sturdy conical tips make them ideal for coloring in large areas. They also work well for drawing thin lines or dots. Broad-line markers lay down plenty of color and won't smudge or bleed through paper. Crayola Markers contain recycled plastic resin, which keeps hundreds of tons of plastic out of landfills every year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.