
Deep Sea Friends Giant Coloring Roll, 15 Perforated Pages, 12'' x 17.5'' (Discontinued)
- Mfr # 042721
- Zoro # G515140267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
042721
Zoro #
G515140267
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
3.5 in
Length
17.75 in
Depth
2 in
Details
Color
Multi
Recycled Total
0%
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Get ready to roll out the fun while celebrating oceanic adventures with this Deep Sea Friends Giant Coloring Roll. The perfect way to dive into coloring with friends, this coloring page set encourages group coloring as well as individual creativity. This great coloring book alternative for children includes 15 perforated sections that are each 12'' long. You can work on a single scene or combine two for one epic display. Coloring pages are ideal for ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.