Shop CRAYOLA
See all product information
Create Account
Drawing Chalk, Assorted, Non-Toxic, PK2
- Mfr # CYO510400
- Zoro # G022886900
product price:Â
$
30.99
/pk of 2, $15.50/ea
Key Features
Stick Length
3 1/4 in
Washable
Non-Washable
Number of Crayons per Pack
144
Package Type
Lift-Lid Box
Barrel Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYO510400
- Zoro #
- G022886900
- UPC #
- 071662004002
- Country of Origin
- Indonesia
Dimensions
- Stick Length
- 3 1/4 in
- Barrel Diameter
- 3/8 in
Details
- Item
- Drawing Chalk
- Washable
- Non-Washable
- Number of Crayons per Pack
- 144
- Package Type
- Lift-Lid Box
- Material
- Drawing Chalk
- Colors Included
- Assorted
- Packs per Case
- 144
- Toxicity
- Non-Toxic
- Shell Material
- Drawing Chalk
Description
Drawing Chalk, Colors Included Assorted, Number of Crayons per Pack 144, Packs per Case 144, Material Drawing Chalk, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.