
Dual-Ended Doodle Markers, 12PK
Mfr # 588314
Zoro # G815140325
product price: $12.49
/pk 12, $1.04/eaKey Features
Color
Multi
Overall Length
9.53 in
Assembly Required
No
Depth
0.66 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588314
Zoro #
G815140325
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
9.53 in
Depth
0.66 in
Width
8.13 in
Details
Color
Multi
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Marking Tip Shape
Chisel
Description
Create with definition, thanks to a tool that offers twice the level of detail and twice the color. Each of the Dual-Ended Markers in this set features two colorful tools in one. Create wispy, watercolor-like areas of color with the brush marker end and thick or thin lines with the chisel tip end. With two colors per marker, this marker set provides 24 colors total. These markers are ideal for teens and adult coloring enthusiasts, but are safe for ages 8 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.