
Education WaterColors, Oval Pans, 16 Colors
Mfr # 530160
Zoro # G215140215
product price: $14.85
/eaKey Features
Width
3.8 in
Length
9.3 in
Color
Assorted
Depth
0.8 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530160
Zoro #
G215140215
UPC #
-
Country of Origin
United States
Dimensions
Width
3.8 in
Length
9.3 in
Depth
0.8 in
Details
Color
Assorted
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
Designed for educational use, these watercolors deliver vibrant color for classroom creations. Oval pans hold the semi-moist paints. White lid of the plastic case offers a convenient area to mix colors before applying them with the included Taklon brush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.