Zoro Homepage

Education WaterColors, Oval Pans, 8 Colors

  • Mfr # 530080

  • Zoro # G415140275


product price: $7.65
/ea

Key Features

Width
2.4 in
Length
9.3 in
Color
Assorted
Certification
ACMI Certified AP Nontoxic|UL Listed Certification
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530080
Zoro #
G415140275
UPC #
-
Country of Origin
United States

Dimensions

Width
2.4 in
Length
9.3 in
Depth
0.8 in

Details

Color
Assorted
Certification
ACMI Certified AP Nontoxic|UL Listed Certification
Dated Goods
No
Recycled Total
0%
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Designed for educational use, these watercolors deliver vibrant color for classroom creations. Oval pans hold the semi-moist paints. White lid of the plastic case offers a convenient area to mix colors before applying them with the included Taklon brush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.