Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Point Doodle Markers, 12PK

  • Mfr # 588312

  • Zoro # G715140289


product price: $12.55
/pk 12, $1.05/ea

Key Features

Color
Multi
Overall Length
8.63 in
Dated Goods
No
Recycled
No
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588312
Zoro #
G715140289
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.63 in
Width
7.13 in
Depth
0.91 in
Tip Size
Fine

Details

Color
Multi
Dated Goods
No
Recycled
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Define each and every detail of your next work of art with Doodle Markers. They are perfect for fine details and doodles, offering intense permanent ink that won't smudge or bleed through. Use them to practice creative lettering, detail handmade cards, decorate notebooks, bullet journals and so much more. Whether you are stocking up on school supplies or replacing your marker set at home, these permanent markers are intended for aged-up artists. They are ideal for teens and adults, but safe for ages 8 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.