
Fine Tip Markers, 8PK
Mfr # 58-7709
Zoro # G515140229
product price: $5.29
/pk 8, $0.66/eaSold in multiples of 2 for $10.58
Key Features
Color
Assorted
Standards
ACMI Certified AP Nontoxic
Width
3.4 in
Overall Length
7 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-7709
Zoro #
G515140229
UPC #
-
Country of Origin
United States
Dimensions
Width
3.4 in
Overall Length
7 in
Depth
0.2 in
Tip Size
Fine
Details
Color
Assorted
Standards
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Markers lay down lots of brilliant color, yet don't bleed through typical paper. Fine tip is great for lettering, outlining and detail work. Classic colors include one each of red, orange, yellow, green, blue, violet, brown and black. Water-soluble, water-based ink may not wash out of clothing. Markers are certified AP nontoxic and conform to ASTM D-4236.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.