Zoro Homepage

Fingpaint, Wshable, Oe, 16 oz.

  • Mfr # 551316036

  • Zoro # G7493153


product price: $8.99
/ea

Key Features

Type
Activity Paint
Features
Crack Resistant, Freeze-thaw Stable, Rub Resistant, Water Based, Non-toxic; Washable
Size
16 fl oz
Paint Color Family
Orange
Standards
ACMI Certified AP Nontoxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551316036
Zoro #
G7493153
UPC #
071662565367
Country of Origin
United States

Dimensions

Size
16 fl oz

Details

Item
Fingpaint,Wshable,Oe,16 oz.
Type
Activity Paint
Features
Crack Resistant, Freeze-thaw Stable, Rub Resistant, Water Based, Non-toxic; Washable
Paint Color Family
Orange
Standards
ACMI Certified AP Nontoxic
Number of Colors
1

Description

Fingpaint,Wshable,Oe,16 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.