Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glitter Markers, 8 Colors, 3PK

  • Mfr # 58-8643

  • Zoro # G216514114


product price: $37.99
/pk 3, $12.66/ea

Key Features

Includes
24 Glitter Markers
Material
Ink, Plastic
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-8643
Zoro #
G216514114
UPC #
194629155293
Country of Origin
Malaysia

Details

Includes
24 Glitter Markers
Material
Ink, Plastic
Color
Assorted

Description

Ignite a sparkle in every child's artwork with Crayola Glitter Markers. Each set of 8 vibrant markers, including shades like Silver Sparks and Orchid Explosion, is the perfect addition to any young artist's toolkit. Whether it's posters or foam boards, these markers glide smoothly across multiple surfaces, leaving behind a trail of shimmering beauty. Ideal for school projects or afternoon crafts, these markers will surely add a memorable "pop" to any artistic creation. Give these markers as a great gift for girls and boys and birthdays, holidays, or just because. Crayola Markers are safe and non-toxic, great for ages 3 and up. Sold as 3 packs for a total of 24 markers.


  • ENHANCE YOUR ARTWORK: Add a dazzling touch to your creative projects with vibrant, sparkling marker colors.
  • DAZZLING MARKER COLORS: Sold as 3 packs, each pack includes 8 makers: Silver Sparks, Gritty Green, Maroon Mist, Golden Dust, Orchid Explosion, Fire in the Sky, Campfire Flicker, and Chocolate Sprinkles.
  • KIDS ART SUPPLIES ESSENTIAL: Stock up on this must-have for any young artist's supply kit, perfect for school projects and home crafts.
  • MULTI-SURFACE COMPATIBILITY: These kids markers work on posters, foam boards, and papers, giving a shimmery finish to various surfaces.
  • GIFT FOR KIDS: Crayola Glitter Markers make a great gift for girls and boys.
  • SAFE & NONTOXIC: Safe and nontoxic, ideal for ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.