
Jumbo Crayon Classpack, 8-Color Combo, 200PK
Mfr # 52-8389
Zoro # G615140334
product price: $109.99
/pk 200, $0.55/ea
Free Shipping & Returns
Key Features
Width
11.3 in
Length
16.8 in
Color
Assorted
Depth
3.3 in
Certification
ACMI Certified AP Nontoxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52-8389
Zoro #
G615140334
UPC #
-
Country of Origin
Mexico
Dimensions
Width
11.3 in
Length
16.8 in
Depth
3.3 in
Details
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
Classpack contains Jumbo Crayons designed for use with young children or children with special needs. Crayons are easy to hold and hard to break. Crayons provide true color and no piling, buildup, or erasing of crayon layers. The 9/16'' diameter crayons are easy for young children to grasp. The tip and barrel are strong, durable and long-lasting. Double-wrapped labels endure to keep the color name on the crayon. Crayons come in eight different colors in a sturdy, compartmentalized, reusable Classpack and are certified AP nontoxic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.