
Jumbo Crayons, Assorted Colors, 8PK
Mfr # 52-0389
Zoro # G615140211
product price: $6.15
/pk 8, $0.77/eaSold in multiples of 2 for $12.30
Key Features
Width
5.1 in
Length
6.8 in
Color
Assorted
Depth
0.7 in
Certification
ACMI Certified AP Nontoxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52-0389
Zoro #
G615140211
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5.1 in
Length
6.8 in
Depth
0.7 in
Details
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Description
Jumbo Crayons are easy to hold and hard to break. They are designed for use with younger children or children with special needs who require a large crayon. Their large size means more long-lasting color. Crayons are certified AP nontoxic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.