Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Crayon Classpack, 8-Color Combo, 400PK

  • Mfr # 52-8038

  • Zoro # G115140346


product price: $93.59
/pk 400, $0.23/ea
Free Shipping & Returns

Key Features

Width
9.2 in
Length
16.6 in
Color
Assorted
Certification
ACMI Certified AP Nontoxic
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-8038
Zoro #
G115140346
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.2 in
Length
16.6 in
Depth
3.5 in

Details

Color
Assorted
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Crayola Crayon Classpack offers a brilliant assortment with true hues and pigments and smooth, even laydown. Assorted colors include red, blue, green, yellow, orange, violet, brown and black. Crayons are permanent, waterproof and certified AP nontoxic, conforming to ASTM D-4236. Compartmentalized packaging provides a convenient reusable storage unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.