Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Crayons, 16 Classic Colors, 96PK

  • Mfr # 520336

  • Zoro # G811799770


product price: $31.99
/pk 96, $0.33/ea

Key Features

Color
Assorted
Material
Aluminum Frame, Cork Board, White Metal Board, 2 Magnets, 1 Dry Erase Marker, Mounting Hardware
Includes
96 Crayons
Recommended Age
3+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520336
Zoro #
G811799770
UPC #
194629074662
Country of Origin
Mexico

Details

Color
Assorted
Material
Aluminum Frame, Cork Board, White Metal Board, 2 Magnets, 1 Dry Erase Marker, Mounting Hardware
Includes
96 Crayons
Recommended Age
3+ years
Recommended Grade
Grade K+

Description

Kids love Crayola Crayons and parents love the hours of creative fun they provide. This crayon set has non-toxic, large crayons in classic colors to keep budding artists entertained for hours. The larger size is designed to make these crayons more comfortable for young artists developing their grip. 16 color choices make this set perfect for coloring books and kid's crafts. Perfect for the classroom and at-home crafts, this set would make a wonderful gift to students and teachers. Each pack includes 16 crayons in Black, Blue, Blue Green, Blue Violet, Brown, Carnation Pink, Green, Orange, Red, Red Orange, Red Violet, Violet, White, Yellow, Yellow Green, Yellow Orange. Sold as 6 packs for a total of 96 crayons.


  • •CRAYOLA LARGE CRAYONS: Sold as 6 packs, each pack features 16 Crayons. Each size 4" x 7/16" crayon is designed to make it easy for small hands to find a comfortable grip.
  • •CLASSIC COLORS: Includes Black, Blue, Blue Green, Blue Violet, Brown, Carnation Pink, Green, Orange, Red, Red Orange, Red Violet, Violet, White, Yellow, Yellow Green, Yellow Orange.
  • •COLORING SUPPLIES: Pair these crayons for kids with a coloring book (sold separately) for a great bundled gift idea!
  • •SAFE AND NONTOXIC: Ideal for kids, ages 6 & up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.